Aurora 341A-BF Centrifugal Pump

Aurora 341A-BF Centrifugal Pump

Aurora Centrifugal Pumps. S/N’s:91-02312 2. Type: 341A-BF. Size: 2x2.5x9. Impeller diameter: 7 in. U.S. Electric Motor, 20 hp, 3525 rpm, 230/460 V, 49.8/24.9 FLA, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. flanged port. Outlets: (1) 2 in. dia. flanged port. Overall dimensions: 2 ft. 10 in. L x 1 ft. 8 in. W x 1 ft. 1 in. H.(H9).

Product Details

  • Product ID: 9609-02
  • Stock No: RGMP517-02
  • Manufacturer: Aurora
  • Model: 341A-BF
  • Serial Number: 91-02312 2

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 7
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: Flange

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 20
  • Motor RPM: 3525
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 34
  • Width (Inches): 20
  • Height (Inches): 13

Additional Product Details

Aurora 341A-BF Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed