- Product Details
Aurora 341A Centrifugal Pump (3 HP, 60 GPM Max)
Aurora Centrifugal Pump - Serial No: 01-369092, Type: 341A, Size: 1.5x2x9A, GPM: 60, Head Feet: 68, RPM: 1750. Cast Iron Bronze Fitted. Marathon Electric Motor: Cat No: M314, Model: 8VJ182TTDR7350AT L, Fr: 182JMV, Ph: 3, Type: TDR, AmB: 40 C, Ins: B, Duty: Cont, HZ: 60, HP: 3, RPM: 1730, Volts: 208-230/460, Fla: 0.4-9/4.5, SF: 1.15, Code: J
Product Details
- Stock No: GENF08
- Manufacturer: Aurora
- Model: 341A
- Serial Number: 01-369092
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 60
- Max Speed RPM: 1750
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 2
- Inlet/Outlet Type 1: FNPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 1.5
- Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 3
- Motor RPM: 1730
- Motor Voltage: 208-230/460
- Motor Amps: 40
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 182JMV
Dimensions:
- Length (Inches): 20
- Width (Inches): 15
- Height (Inches): 26
- Weight (LBS): 238
- # of Pieces for Shipping: 1
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















