Aurora 344A-BF Centrifugal Pump (145 GPM Max)

Aurora 344A-BF Centrifugal Pump (145 GPM Max)

Aurora Centrifugal Pump. Model: 344A-BF. S/N's: 97-17021-1. Size: 1.5x2x12. Flow rate for new pump is 145 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Maximum speed: 1,750 rpm. Shaft diameter: 1 in. Inlet: (1) 2 in. dia. FNPT. Outlets: (1) 1-1/2 in. dia. FNPT. Overall dimensions: 2 ft. 1-1/2 in. L x 1 ft. 4-1/2 in. W x 1 ft. 3-1/2 in. H. (ACN20a)

Product Details

  • Stock No: SNBB518.-01
  • Manufacturer: Aurora
  • Model: 344A-BF
  • Serial Number: 97-17021-1

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 145
  • Max Speed RPM: 1750
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: FNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: FNPT

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 25.5
  • Width (Inches): 16.5
  • Height (Inches): 15.5
  • ACN: 20a

Additional Product Details

Aurora 344A-BF Centrifugal Pump (145 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed