Autoweigh Belt Feeder - 1 ft. Wide

Autoweigh Belt Feeder - 1 ft. Wide

Autoweigh Belt Feeder. Model: 302-12''XLC. S/N: 88/2268. Belt width: 12 in. Maximum aperture/clearance: 8 in. W x 5 in. H. Height at conveyor inlet/outlet: 30 in. Infeed hopper dimensions: 20 in. L x 20 in. W x 15-1/2 in. H. AutoWeigh Micro VI Control Panel, S/N: AP1354, panel is equipped with touchpad controls and digital display. Leroy-Somer Motor. Inlets/outlets: (1) 9 in. L x 8 in. W x 4 in. H infeed/discharge. Overall dimensions: 51-1/2 in. L x 44 in. W x 62 in. H.

Product Details
  • Stock No: SNPM072.4
  • Manufacturer: Autoweigh
  • Model: 302-12
  • Serial Number: 88/2268
Conveyor Details
  • Conveyor Type: Belt Conveyors
  • Conveyor Width (inches): 12
  • Max Height Clearance above Belt (Inches): 5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leroy-Somer
Dimensions:
  • Length (Inches): 51.5
  • Width (Inches): 44
  • Height (Inches): 62
Additional Product Details
Autoweigh Belt Feeder - 1 ft. Wide
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed