Axtons Manufacturing, Ltd. Stainless Steel Pressure / Vacuum Tank - 47 Gallons

Axtons Manufacturing, Ltd. Stainless Steel Pressure / Vacuum Tank - 47 Gallons

1994 Axton Manufacturing, Ltd. Stainless Steel Pressure / Vacuum Tank. Approximate capacity: 47 gallons. Internal tank dimensions: 18 in. dia. x 43 in. straight wall. Material of construction: 316 stainless steel. Shell MAWP 53/FV psi at 100°F. Shell minimum metal temp: -20°F at 53 psi. Features include a 1993 Paul Mueller Co. manway, sprayball and Micropure Filtration segmented filter system, model: PSF-20. Inlet/outlet(s): (3) 1 in. tri-clamp, (2) 2 in. sanitary. Overall dimensions: 2 ft. 6 in. L x 2 ft. 4 in. W x 6 ft. 3 in. H.(ACN247).

Product Details

  • Stock No: SSFF1016.12
  • Manufacturer: Axton Manufacturing, Ltd.
  • Serial Number: 654

Tank Details

  • Stainless Tank Type: Vacuum & Pressure Vessels
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank MAWP (PSI at temp): 53/FV psi @ 100°F
  • Tank MAWT (temp at PSI): -20°F @ 53 psi
  • Tank Inlets & Outlets Description: Inlet/outlet(s): (3) 1 in. tri-clamp, (2) 2 in. sanitary.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 30
  • Width (Inches): 28
  • Height (Inches): 75
  • ACN: 247

Additional Product Details

  • Year of Manufacture: 1994
Axtons Manufacturing, Ltd. Stainless Steel Pressure / Vacuum Tank - 47 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed