BAC BAC300563 Centrifugal Pump (5 HP)
Baltimore AirCoil Spray Pump - BAC Part # BAC300563, Serial No: 03/04/2010, Impeller Dia (in): 5.80. BAC Spray Pumps are Manufactured to Deliver the Optimum water Flow Over the Coil. Industrial quality for long service life: cast iron, bronze-fitted construction with mechanical seal. Tag Plate does show model nor specs.
Emersion Motor: Catalog No: UJ5S2AM, Shaft END BRG: N6307-2ZLC3, Model: B075, Type : UT-4, ENCL: TE , Ph: 3, Max Amb: 40, Duty: Cont, WT: 70, C ID#: P067364355-0009M 0010, Hz: 60, Hp: 5, Rpm: 1745, SF: 01.25, Design: B, Code: J, Volts 208-230/460.
Product Details
- Stock No: NSF21.50
- Manufacturer: BAC
- Model: BAC300563
- Serial Number: 03/04/2010
Pump Details
- Pump Type: Centrifugal
- Max Speed RPM: 1750
- Impeller Diameter (inches): 5.8
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 5
- Inlet/Outlet 1 Type: Flange
- Inlet/Outlet 1 Flange Size (inches): 10
- Inlet/Outlet 1 # Flange Holes: 8
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 4.25
- Inlet/Outlet 2 Type: Flange
- Inlet/Outlet 2 Flange Size (inches): 9
- Inlet/Outlet 2 # Flange Holes: 8
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Emerson
- Motor Horsepower(HP): 5
- Motor RPM: 1745
- Motor Voltage: 208-230/460.
- Motor Amps: 14.60-13 70/6.80
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 184JM
Dimensions:
- Length (Inches): 22
- Width (Inches): 22
- Height (Inches): 14
- Weight (LBS): 154
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2010
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!