- Product Details
BAC CXV 466 Evaporative Condenser (590 Nominal Tons, 3 Motors, 1 Tower Unit)
BAC CXV 466 Evaporative Condenser (590 Nominal Tons, 3 Motors, 1 Tower Unit). Serial Number: U071749804. This package contains 1 Tower Unit. 590 Nominal Tons. 466 Ammonia Tons. Previously Ran with Ammonia (R717 | NH3). 3-HP Motors are included.
Product Details
- Stock No: BZWH03
- Manufacturer: BAC
- Model: CXV 466
- Serial Number: U071749804
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 590
- Unit Ammonia Tons (TR): 466
- Unit Coil Volume (ft3): 103,300
- Unit CFM (CFM): 900
- Top Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up
- Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
Condenser Dimensions
- Top Length (Inches): 223
- Top Width (Inches): 142
- Top Height (Inches): 108
- Top Weight (LBS): 14,460
- Bottom Length (Inches): 223
- Bottom Width (Inches): 156
- Bottom Height (Inches): 110
- Bottom Weight (LBS): 6,000
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 7.5
- Pump Recommended Gallons per Minute (GPM): 750
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
Dimensions:
- Length (Inches): 223
- Width (Inches): 156
- Height (Inches): 218
- Weight (LBS): 20,460
- # of Pieces for Shipping: 2
Additional Product Details
- Spec Sheet Available: Yes
- Product Purchased From: Leading Big Box Store
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!