BAC RS-335 Remote Sump Tank( 335 Gallons)

BAC RS-335 Remote Sump Tank( 335 Gallons)

BAC RS-335 Remote Sump Tanks can easily be added to cooling towers, closed circuit cooling towers, or evaporative condenser systems. Adding a remote sumo tank can simplify water treatment for multiple cells and facilitate the dry operation of closed circuit cooling towers and evaporative condensers by eliminating the need to drain the cold water basin when switching from wet to dry operation. Model: RS-335, Serial No: 944117. Maximum Storage Volume(Gal): 335 Gallons. Minimum Operating Level: 8 1/2. Net Available Volume(Gal): 257 Gallons. Shipping Weights(LBS): 470. Maximum Weight(LBS): 3410. Suction MPT(in): 4.

Product Details

  • Stock No: GENR24
  • Manufacturer: BAC
  • Model: RS-335
  • Serial Number: 944117

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 54
  • Width (Inches): 47
  • Height (Inches): 44
  • Weight (LBS): 470
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
BAC RS-335 Remote Sump Tank( 335 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed