BAC RS Cooling Tower Water Treatment System

BAC RS Cooling Tower Water Treatment System

Baltimore Aircoil Company Cooling Tower Water Treatment System. Model: RS-335 C. Serial: 88400930. RS Remote Sump tanks offer simplified water treatment, freeze projection, facilitate dry operation, have easy maintenance, etc. for open and closed loop cooling towers as well as evaporative condenser systems. RS-335 specs: 257 gallon net volume, 4 in. suction port size, 470 lbs shipping weight, dimensions: 4.5 ft. L x 3 ft. 11 in. W x 4 ft. H. Also includes Advantage Controls MegaTron model: MGCPF2E-X2-H4 controller (tower conductivity control, pH control, F2 chemical feed timers, flow switch) with H4 internet phone modem communications. (6) PULSAfeeder brand PULSAtron Series A-Plus Metering Pumps.

Product Details

  • Stock No: SDFP154.3
  • Manufacturer: BAC
  • Model: RS-335 C
  • Serial Number: 88400930

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 54
  • Width (Inches): 47
  • Height (Inches): 48
  • Weight (LBS): 470

Additional Product Details

BAC RS Cooling Tower Water Treatment System
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed