BAC Series V Evaporative Condenser
BAC Series V Evaporative Condenser. Model: C2442-K. Serial No: 88600679P. Base heat rejection: 3,410.4 MBH. Base evaporator tons: 232 TR (R-22) / 172 TR (R-717 ammonia). Multi-stage axial fan: 10 HP, 44,750 CFM. Spray pump motor: 3 HP, 385 GPM. *PDF manual available. Approximate shipping weight: 10,450 lbs (7,050 lbs. heaviest section). Length without fan housing/pump: 144 in. Overall dimensions: 209.75 in. L x 7 ft. 10.5 in. W x 142 in. H.
Product Details
- Stock No: SDFP153.17a
- Manufacturer: BAC
- Model: C-2442-K
- Serial Number: 88600679P
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!