BAC VC2-513 Evaporative Condenser (513 Nominal Tons, 1 Tower Unit)

BAC VC2-513 Evaporative Condenser (513 Nominal Tons, 1 Tower Unit)

BAC VC2-513 Evaporative Condenser (513 Nominal Tons, 1- 5 HP Motors, 1 Tower Unit) Serial Number: U083616001. This package contains 1 Tower Unit. 513 Nominal Tons. 364 Ammonia Tons. Previously Ran with Ammonia (R-717). 3 Motor's are included.

Product Details

  • Stock No: RDYE01
  • Manufacturer: BAC
  • Model: VC2-513
  • Serial Number: U083616001

Condenser Details

  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 513
  • Unit Ammonia Tons (TR): 364
  • Unit Coil Volume (ft3): 72
  • Unit CFM (CFM): 81,750
  • Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Circuit 1 Pressure Rating: Pending Test
  • Circuit 2 Pressure Rating: Pending Test

Condenser Dimensions

  • Top Length (Inches): 154
  • Top Width (Inches): 142
  • Top Height (Inches): 74
  • Top Weight (LBS): 14,400
  • Bottom Length (Inches): 165
  • Bottom Width (Inches): 142
  • Bottom Height (Inches): 108
  • Bottom Weight (LBS): 5,090

Pump Details

  • Pump Included? Yes
  • Pump Recommended HP: 5
  • Pump Recommended Gallons per Minute (GPM): 585

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 5

Dimensions:

  • Length (Inches): 144
  • Width (Inches): 132
  • Height (Inches): 182
  • Weight (LBS): 19,490
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: Yes
BAC VC2-513 Evaporative Condenser (513 Nominal Tons, 1 Tower Unit)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed