- Product Details
BAC VCA-1010A Evaporative Condenser (1,010 Nominal Tons, 3-7.5 HP Motors, 1 Tower Unit)
BAC VCA-1010A Evaporative Condenser (1010 Nominal Tons, 3 Motors, 1 Tower Unit). Serial Number: This package contains 1 Tower Unit. 1010 Nominal Tons. 717 Ammonia Tons. Previously Ran with Ammonia (R717 | NH3). 3 HP Motors are included.
Product Details
- Stock No: RRK14
- Manufacturer: BAC
- Model: VCA-1010A
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 1,010
- Unit Ammonia Tons (TR): 717
- Unit Coil Volume (ft3): 138
- Unit CFM (CFM): 135,800
Condenser Dimensions
- Top Length (Inches): 227
- Top Width (Inches): 143
- Top Height (Inches): 80
- Top Weight (LBS): 26,000
- Bottom Length (Inches): 227
- Bottom Width (Inches): 143
- Bottom Height (Inches): 115
- Bottom Weight (LBS): 6,000
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 7.5
- Pump Recommended Gallons per Minute (GPM): 920
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- Motor Horsepower(HP): 7.5
Dimensions:
- Length (Inches): 227
- Width (Inches): 143
- Height (Inches): 195
- Weight (LBS): 32,000
- # of Pieces for Shipping: 2
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!