- Product Details
Back Tech Battery-Powered Lift
Back Tech Battery-Powered Lift. Model: BT/240. Maximum load capacity: 250 lbs. The Back Tech. features a foot operated central brake system on rear casters, researchable battery pack, and wired remote control. Minimum lift height: 4 in. Maximum lift height: 4 ft. Lift fork span (width): 3 ft. 5 in. Overall dimensions: 3 ft. 8 in. L x 3 ft. x 5 ft. 6 in. H. (ACN46)
Product Details
- Stock No: SMBS406B.1a
- Manufacturer: Back Tech
- Model: BT/240
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 44
- Width (Inches): 36
- Height (Inches): 66
- Weight (LBS): 250
- ACN: 46
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!