Baldor Ammonia Compressor Motor- 150 HP

Baldor Ammonia Compressor Motor- 150 HP

Baldor Ammonia Compressor Motor- 150 HP. Cat. No: M2556T-4. Spec: 44E059W107H1. Motor Specifications: 3,550 rpm, 460 V, 165 amps, 60 Hz, 3 phase. Overall dimension: 32 in. L x 26 in. W x 20 in. H.

Product Details

  • Stock No: EKTF9397.3a
  • Manufacturer: Baldor

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 150
  • Motor RPM: 3550
  • Motor Voltage: 460
  • Motor Amps: 165
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 32
  • Width (Inches): 26
  • Height (Inches): 20

Additional Product Details

Baldor Ammonia Compressor Motor- 150 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed