Baldor Electric Motor - 60 HP

Baldor Electric Motor - 60 HP

Baldor Electric Motor S/N M4314T, Frame 364T, 230/460V, 3 phase, 60 hz, 1760 rpm, 60 hp

Product Details

  • Product ID: 559
  • Stock No: JME6
  • Manufacturer: Baldor
  • Model:
  • Serial Number: M4314T

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Baldor Electric Motor S/N M4314T, Frame 364T, 230/460V, 3 phase, 60 hz, 1760 rpm, 60 hp
  • manufacturer: Baldor
  • name: Baldor Electric Motor - 60 hp
  • product_id: 559
  • serial_number: M4314T
  • stock_no: JME6

Baldor Electric Motor - 60 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed