Baldor Motor - 1/2 HP

Baldor Motor - 1/2 HP

Baldor Motors, 1⁄2 hp, 3,450 rpm, 230/460 volt, 2.4/1.2 amps, 60 hz, 3 phase, 56J Frame.
Product Details
  • Stock No: HDNP917.3a-03
  • Manufacturer: Baldor
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 3450
  • Motor Voltage: 230/460
  • Motor Amps: 2.4/1.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56J
Dimensions:
Additional Product Details
Baldor Motor - 1/2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed