Baldor Motor

Baldor Motor

Baldor Motor, 1-1⁄2 hp, 115/230 volt, 18/9 amps, 60 Hz, 1 phase. Frame 56CH, Cat CFDL3514M, Motor is equipped with a thermal circuit breaker, along with a manual reset switch.

Product Details

  • Stock No: RLOL382.3-03
  • Manufacturer: Baldor

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1.5
  • Motor Voltage: 115/230
  • Motor Amps: 18/9
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
  • Motor Frame Size: 56CH

Dimensions:

Additional Product Details

Baldor Motor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed