Baltimore Air Coil Evaporative Condenser - 1000 Ton
Baltimore Air Coil Evaporative Condenser. Model: VLC-1000. Approximate capacity: 1000 tons using R-22 at 105ºF condensing, 40ºF suction, and 78ºF wet bulb or 720 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb. (4) fan motors. (8) 1 ft. 8 in. dia. fans. (1) 450 gpm Paco pump. Installation and engineering advantages offered include air entry access on both sides of the unit and slow speed centrifugal fans providing for quiet operations, thus making the VLC model suitable for noise sensitive applications. Inlets: (2) 4 in. refrigerant port, (1) 1 ½ in. water make up port. Outlets: (2) 3 in. dia refrigerant port, (1) 2 in. dia. FNPT drain port, (1) 1 ½ in. dia. overflow port, (2) ½ in. dia. port. Overall dimensions: 20 ft. 5 in. L x 9 ft. 4 in. W x 10 ft. 7 in. H.(ACNxxx-79).(BF).
Product Details
- Stock No: HMFM01
- Manufacturer: BAC
- Model: VLC-1000
- Serial Number: 69-2092
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!