Baltimore Aircoil Company Evaporative Condenser - 1504 Ton

Baltimore Aircoil Company Evaporative Condenser - 1504 Ton

1995 Baltimore Aircoil Company Evaporative Condenser. Model: VC2-1504. 1504 tons using R-22 at 105ºF condensing, 40ºF suction and 78ºF web bulb temperatures or 1083 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb temperatures. (2) Baltimore Aircoil Company centrifugal pumps, capacity: 834 gpm (ea.) @ 17.4 tdh, impeller diameter: 5.80 in. Baldor industrial motor, 3 hp, 208-230/460 V, 8.5-8.2/4.1 amps, 60 Hz, 3 phase. (6) 66 in. dia fans. (4) fan motors, 25 hp, 1765 rpm, 208-230/460 V, 60 Hz, 3 phase. Inlets / outlets: (2) 1 ft. 8 in. manway ports, (4) 4 in. dia ports. Overall dimensions: 39 ft. 8 in. L x 12 ft.W x 19 ft. H.(ACN1226).

Product Details

  • Stock No: DTTC866.
  • Manufacturer: BAC
  • Model: VC2-1504
  • Serial Number: 95100585

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Evaporative Condenser - 1504 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed