Baltimore Aircoil Company Evaporative Condenser - 200 Ton

Baltimore Aircoil Company Evaporative Condenser - 200 Ton

Baltimore Aircoil Company Evaporative Condenser. Model: CPA-200A. Nominal rated capacity: 200 tons using R-22 at 105ºF condensing, 40ºF suction and 78ºF web bulb temperatures. 145 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb temperatures. Fans: (4) 3 ft. dia. Displacement: 57,000 cfm. (2) Lincoln electric motors, 5 hp. Overall dimensions: 13 ft.10 in. L x 9 ft. W x 9 ft. 4 in. H.(ACN280).

Product Details

  • Stock No: BNCA217
  • Manufacturer: BAC
  • Model: CPA-200A
  • Serial Number: 66-1604

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Evaporative Condenser - 200 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed