Barnebey-Cheney Fresh Air Make-up Air Handler

Barnebey-Cheney Fresh Air Make-up Air Handler

Barnebey-Cheney Fresh Air Make-up Air Handler. Model PPA3-200-8 HECA III, S/N 6384. Stainless steel. (4) .045 gauge screens, 2 in. each compartment, 24 in. L x 24 in. W x 2 in. H pre-filter. CH Carbon: 567 lbs used as filter, 24 in. L x 24 in. W x 6 in. H after filter. Carbon purification area inside dimensions: 36 in. L x 21 in. W, filter opening 8 in. W x 23-1/2 in. H. Fan: Model PB8A-PBB, S/N 83F656701. Baldor electric motor, catalog number M3460, Frame 48, 1/2 hp, 3,450 rpm, 208/230/460 V, 2.1,2,1 amp, 60 Hz, 3 phase. Overall dimensions: 110 in. L x 26 in. W x 44-1/2 in. H.

Product Details

  • Stock No: SFF396.1
  • Manufacturer: Barnebey-Cheney
  • Model: PPA3-200-8 HECA III
  • Serial Number: 6384

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 3450
  • Motor Voltage: 208/230/460
  • Motor Amps: 2.1,2,1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 48

Dimensions:

  • Length (Inches): 110
  • Width (Inches): 26
  • Height (Inches): 44.5

Additional Product Details

  • Year of Manufacture: 1984
Barnebey-Cheney Fresh Air Make-up Air Handler
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed