Bas-Tex Shell and Tube Heat Exchanger - 6 sq. ft.

Bas-Tex Shell and Tube Heat Exchanger - 6 sq. ft.

Bas-Tex Shell and Tube Heat Exchanger. S/N: 4716-84-1. Nat'l Bd: 4297. Shell side MAWP: 300 psi @ 300 °F. Tube side MAWP: 1000 psi @ 200 °F. Inlets: (2) 4 in. dia. ports. Outlets: (2) 4 in. dia. ports. Overall dimensions: 29 in. L x 19 in. W x 8 ft. 4 in. H. (ACN50).

Product Details

  • Stock No: PSNA002.
  • Manufacturer: Bas-Tex
  • Serial Number: 4716-84-1

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bas-Tex Shell and Tube Heat Exchanger - 6 sq. ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed