Bell & Gossett Centrifugal Pump

Bell & Gossett Centrifugal Pump

Bell & Gossett Centrifugal Pump. Model: 11/4BC-75/8-BF. Impeller diameter: 7-3/4 in. Flow rate for new pump is 35 gpm with required horsepower and pressure. Maximum working pressure: 175 psi. Century electric motor, 1-1/2 hp, 3 phase. Inlet: (1) 2 in. dia. FNPT fitting. Outlet: (1) 1-1/2 in. dia. FNPT fitting. Overall dimensions: 2 ft. 7 in. L x 1 ft. 3 in. W x 2 ft. 3 in. H.(H9).

Product Details

  • Stock No: RGMP404
  • Manufacturer: Bell & Gossett
  • Model: 11/4BC-75/8-BF
  • Serial Number: 1203461

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bell & Gossett Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed