- Product Details
Bell & Gossett Shell and Tube Heat Exchanger - 56 Sq. Ft.
2000 Bell & Gossett Shell and Tube Heat Exchanger. Model: SU103-2. Number of passes: 2. Shell MAWP 150 PSI at 375°F. Shell MDMT -20°F at 150 PSI. Tube material of construction: copper. Tube MAWP 125 PSI at 375°F. MDMT -20°F at 125 PSI. Heating transfer surface area: 56 sq. ft. Shell and tube dimensions: 4 ft. 1-1/2 in. x 10-1/2 in. dia. Tube OD is .75 in. Tube ID is .68 in. Includes Ashcroft temperature gauge. (2) 3 in. S-line fittings. Overall dimensions: 4 ft. 1-1/2 in. L. x 2 ft. 11-3/4 in. W. x 1 ft. 11 in.(ACN30).
Product Details
- Stock No: GLET02
- Manufacturer: Bell & Gossett
- Model: SU103-2
- Serial Number: 748475-03
Shell & Tube Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!