Bell & Gossett Stainless Steel Shell and Tube Heat Exchangers - 200 sq. ft.

Bell & Gossett Stainless Steel Shell and Tube Heat Exchangers - 200 sq. ft.

Bell & Gossett heat exchanger. Material of construction: 316 stainless steel. (196) 5/8 in. dia. x 74-1/2 in. L. multi-tubes. Heat transfer surface area: 200 ft. sq. Volume: 19 gallon. MAWP: 150 psi at 375ºF, MDMT: -20ºF at 150 psi. Inlets: (2) 6 in. dia. ANSI 150 lb flanged ports, (1) 4 in. dia. ANSI 150 lb flanged ports. Outlets: (2) 2 in. dia. FNPT, (1) 6 in. dia. ANSI 150 lb, (1) 8 in. dia. ANSI 150 lb, (1) 4 in. dia. ANSI 150 lb.

Product Details

  • Stock No: BIIR9001B-01
  • Manufacturer: Bell & Gossett

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 200
  • Tube Material: 316 stainless steel
  • Number of Tubes: 196
  • Tube Diameter (inches): 0.625
  • Tube Length (inches): 74.5
  • MAWP (PSI at temp): 150 psi @ 375ºF
  • MDMT (temp at PSI): -20ºF @ 150 psi
  • Inlets & Outlets Description: Inlets: (2) 6 in. dia. ANSI 150 lb flanged ports, (1) 4 in. dia. ANSI 150 lb flanged ports. Outlets: (2) 2 in. dia. FNPT, (1) 6 in. dia. ANSI 150 lb, (1) 8 in. dia. ANSI 150 lb, (1) 4 in. dia. ANSI 150 lb

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

  • Product Purchased From: Soda Manufactorer

Bell & Gossett Stainless Steel Shell and Tube Heat Exchangers - 200 sq. ft.

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed