Belt Conveyor (10 in x 119 in)
Belt Conveyor. Previous used on an ice bagging line. Conveyor Dimensions: 10W x 119L. The conveyor height clearance can be adjustable.
Product Details
- Stock No: RDY09
Conveyor Details
- Conveyor Type: Belt Conveyor
- Conveyor Width (inches): 10
- Conveyor Length (inches): 120
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 125
- Width (Inches): 24
- Height (Inches): 52
- Weight (LBS): 250
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Ice Bagging Line.
- Known Issues or Problems: Missing the data plate.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!