- Product Details
Bensen 100 Gallon and 130 Gallon Tank System
Bensen 100 Gallon and 130 Gallon Tank System. Siemens Allis Drive: 15 hp 230/460 V, 1,715 rpm. Pump gear pulley: 16 in. dia. Motor pulley: 4 in. dia. Pump mounting plate; stainless steel Frame. Square tank- 100 gallon. Inner dimensions: 38 in. L x 24-1/2 in. W x 24-3/4 in. H. Outlet: 1-1/2 in. Vertical funnel- 130 gallon. Cylinder section inner dimensions: 33 in. W x 25 in. H. Funnel section: 33 in. W down to 3 in. outlet; 30 in. H. Overall dimensions: 70 in. L x 41 in. W x 7 ft. H.
Product Details
- Stock No: 25.PMI114b.0
- Manufacturer: Benson Machine Works
Tank Details
- Stainless Tank Type: Single Shell Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Outlets: 1-1/2 in. drain to pump, 130 gallon vertical funnel, cylinder section inner dimensions: 33 in. W x 25 in. H, funnel section: 33 in. W down to 3 in. outlet, 30 in. H
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 15
- Motor RPM: 1715
- Motor Voltage: 230/460
Dimensions:
- Length (Inches): 70
- Width (Inches): 41
- Height (Inches): 84
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

























