- Product Details
Benshaw RSi-015-SG-4B Variable Frequency Drive (15 Hp)
Unused Benshaw Variable Frequency Drive. Model: RSi-015-SG-4B. Serial No: 5509B15014D. Input - Standard Duty: 15 Hp, Amps: 25, Volts: 440-480, 3 Phase, 50/60 Hz. Output(Continuous) - Standard Duty - Hp:15, Amps: 24.
Product Details
- Stock No: JCI14
- Manufacturer: Benshaw
- Model: RSi-015-SG-4B
- Serial Number: 5509B15014D
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 6
- Width (Inches): 10
- Height (Inches): 10
- Weight (LBS): 20
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














