- Product Details
Benshaw Screw Compressor Motor Starter (400 HP)
Benshaw screw compressor motor starter. Serial No: XM20080257-2-1, Part No: RX2E40048012KP. Control Voltage: 120V. Encl.Type: 12. Max Motor Power Supply - 400 HP, 477 Amps, Volts: 480, Hz: 60, Ph: 3. Total Amps of System: 477. Max Volts: 480.
Product Details
- Stock No: HAIN105B
- Manufacturer: Benshaw
- Serial Number: XM20080257-2-1
Motor Starter Details
- Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
- Motor Included? No
- # Motors: 0
- Motor Horsepower(HP): 400
- Motor Voltage: 480
- Motor Amps: 477
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 19
- Width (Inches): 32
- Height (Inches): 75
- Weight (LBS): 1,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Screw Compressor Package
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!