- Product Details
Bingley Stainless Steel Works Shell and Tube Heat Exchanger - 100 sq. ft.
Bingley Stainless Steel Works Shell and Tube Heat Exchanger. Model: F0362.5. S/N: 209. Material specifications: SA240 304 SS. Number of passes: 6. Number of tubes: 48. Tube dimensions: 1 in. dia. x 9 ft. L. Heat transfer surface area: 100 sq. ft. Tube volume: 17.6 gallon. Shell side MAWP: 80 psi @ 150 °F. Tube side MAWP: 50 psi @ 150 °F. Shell thickness: 3/16 in. Kunkle 2 in. Pressure Relief Valve, set pressure: 85 psi. Inlets: (1) 2 in. dia. NPT (male, jacket), (1) 2 in. dia. port with a 6 in. flange. Outlets: (1) 2 in. dia. tube (jacket), (1) 2 in. dia. port with a 6 in. flange. Overall dimensions: 10 ft. 9-1/2 in. L x 2 ft. 2 in. W x 5 ft. 4 in. H. (ACN585).
Product Details
- Stock No: SNCC121.11a
- Manufacturer: Bingley Steel Works
- Model: F0362.5
- Serial Number: 209
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 129.5
- Width (Inches): 26
- Height (Inches): 64
- ACN: 585
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!