Boiler Treatment Tank

Boiler Treatment Tank

Boiler Treatment Tank. S/N NR-896404-3162. Stainless steel. Top exhaust funnel. Overall dimensions: 31 in. dia x 48 in. H.

Product Details
  • Stock No: PMI80a.1
  • Manufacturer: Not Specified
  • Serial Number: NR-896404-3162
Boiler Details
  • Boiler Type: Other Boilers
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 31
  • Height (Inches): 48
Additional Product Details
Boiler Treatment Tank
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed