Bottle Conveyor

Bottle Conveyor

Bottle Conveyor. Belt: 284 in. L x 4-½ in. W. Motor Specialty, Model: S604A, 90 V DC, 1,750 rpm, ½ hp, 6.5A, enclosure: TEFC, Frame: 56C. Overall dimensions: 122 in. L x 23-½ in. W x 43 in. H.

Product Details

  • Stock No: SLSP065.4a
  • Manufacturer: Not Specified

Conveyor Details

  • Conveyor Type: Bottle Conveyor
  • Conveyor Width (inches): 4.5
  • Conveyor Length (inches): 284

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1750
  • Motor Voltage: 90
  • Motor Amps: 6.5
  • Motor Frame Size: 56C

Dimensions:

  • Length (Inches): 122
  • Width (Inches): 23.5
  • Height (Inches): 43

Additional Product Details

Bottle Conveyor

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed