Breddo Liquifier Motor 40 HP

Breddo Liquifier Motor 40 HP

Breddo Likwifier Motor 40 hp. Model WB0404FXI-1. S/N E33636 12-1. Cast steel. Stamped steel fan cover. Unit specifications: 40 hp, 1765 rpm, 230/460 V, 96.2/ 48.1 amps, 60 Hz, 3 phase. ABFO type. Frame 32XL. Continuous duty. Motor shaft: 1-1/2 in. dia. x 4 in. H. Overall dimensions: 19 in. dia. x 23-1/3 in. H. (ACN49).
Product Details
  • Stock No: HDPP1037.11a
  • Manufacturer: Breddo Likwifier
  • Model: WB0404FXI-1
  • Serial Number: E3363612-1
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Breddo Liquifier Motor 40 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed