Brooks Wafer-Mag Magnetic Flowmeter

Brooks Wafer-Mag Magnetic Flowmeter

Brooks Wafer-Mag Magnetic Flowmeter. Model: 7401C1W1C1AA. S/N: 8903-12114. K-Factor: 7857.069PPG. Maximum process pressure: 740 psi @ 100 °F. Maximum process temperature: 300 °F. Power requirements: 115 VAC, 50/60 Hz. Flowtube inlets/outlets: (2) 1 in. dia. lapped flanges. Overall dimensions: 12 in. L x 7 in. W x 11 in. H.

Product Details

  • Stock No: OI212.
  • Manufacturer: Brooks
  • Model: 7401C1W1C1AA
  • Serial Number: 8903-12114

Previous Refrigerant

Motor Details

  • Motor Voltage: 115
  • Motor Hertz (Hz): 50/60

Dimensions:

  • Length (Inches): 12
  • Width (Inches): 7
  • Height (Inches): 11

Additional Product Details

Brooks Wafer-Mag Magnetic Flowmeter

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed