Brooks Wafer-Mag Magnetic Flowmeter
(2) Brooks Wafer-Mag Magnetic Flowmeter. Model: 7401C1W1C6AA. S/N's: 9003-15772 and 9003-15773. K-Factor: 7151.33PPG. Maximum process pressure: 740 psi @ 100 °F. Maximum process temperature: 300 °F. Power requirements: 115 VAC, 50/60 Hz. Flowtube inlets/outlets: (2) 1 in. dia. lapped flanges. Overall dimensions: 10-1/2 in. L x 6-1/2 in. W x 11 in. H.
Product Details
- Stock No: OI213.
- Manufacturer: Brooks
- Model: 7401C1W1C6AA
- Serial Number: 9003-15772 and 9003-15773
Previous Refrigerant
Motor Details
- Motor Voltage: 115
- Motor Hertz (Hz): 50/60
Dimensions:
- Length (Inches): 10.5
- Width (Inches): 6.5
- Height (Inches): 11
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!