- Product Details
Buckhorn Inc. Plastic Collapsible Totes
Buckhorn Inc. Plastic Collapsible Tote. Model: BH 4840 34 2010 000. Capacity: 183 gallons or 2500 lbs. These tote collapses from full size to a height of 15 ½ in. for easy handling and storage. Inside dimensions fully extended: 3 ft. 8 in. L x 3 ft. ¼ in. W x 2 ft. 2 ½ in. H. Overall dimensions collapsed: 4 ft. L x 3 ft. 4 in. W x 1 ft. 3 ½ in. H. Overall dimensions fully extended: 4 ft. L x 3 ft. 4 in. W x 3 ft. H.(ACN2a).
- Stock No: MRDC1281.15-06
- Manufacturer: Buckhorn Inc.
- Model: BH 4840 34 2010 000
- Tank Materials of Construction: Plastic
- Motor Included? No
- Length (Inches): 48
- Width (Inches): 40
- Height (Inches): 36
- ACN: 2a
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


























