Buffalo Can-O-Matic II Ammonia Pump - 10 HP

Buffalo Can-O-Matic II Ammonia Pump - 10 HP

Buffalo Can-O-Matic II Ammonia Pump. Model: HCR. S/N: 87440532. Size:H66V-2013. Capacity: 53 gpm @ 75 thd. Peerless Winsmith Motor, 10 hp, 1750 rpm, 460 V, 17.8 amps, 60 Hz, 3 phase. (1) 9 in. dia. impeller. Buffalo HCR-series pumps are single suction, single stage, hermetic centrifugal pumps designed for Zero Mfg. Co leakage by elimination of the pump stuffing box. These pumps are equipped with uniquely designed motors. Inlets: (1) 3 in. dia. flanged inlet. Outlets: (1) 1-1/2 in. dia. flanged outlet. Overall dim: 2 ft. L x 1 ft. 6 in. W x 1 ft. 9 in. H.
Product Details
  • Stock No: NSF102.2
  • Manufacturer: Buffalo Pumps
  • Model: HCR
  • Serial Number: 87440532
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Buffalo Can-O-Matic II Ammonia Pump - 10 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed