Buffalo

Buffalo

Buffalo "Can-O-Matic II" Ammonia Pump. Model: HCR. S/N: 84440965. Size: 3 in. x 1-1/2 in. Flow rate for new pump is 100 gpm with required horsepower and 72 tdh. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller: 9-1/8 in. Buffalo Motor, 5 Hp. 1750 rpm, 460 V, 9.6 amps, 60 Hz, 3 phase. Buffalo HCR-series pumps are single suction, single stage, hermetic centrifugal pumps designed for Zero Mfg. Co leakage by elimination of the pump stuffing box. Inlets: (1) 3 in. dia. flanged inlet. Outlets: (1) 1-1/2 in. dia. flanged outlet. Overall dimensions: 20 in. L x 18 in. W x 21 in. H.(108a-78).
Product Details
  • Stock No: NSF101.2
  • Manufacturer: Buffalo Pumps
  • Model: HCR
  • Serial Number: 84440965
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Buffalo
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed