Busch Vacuum Pump (3 HP)

Busch Vacuum Pump (3 HP)

Busch Vacuum Pump. with 3hp motor.

Product Details
  • Stock No: RBFM750P.
  • Manufacturer: Busch
Pump Details
  • Pump Type: Vacuum
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 3
Dimensions:
Additional Product Details
Busch Vacuum Pump (3 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed