Carrier Air Cooled Chiller - 90 Ton

Carrier Air Cooled Chiller - 90 Ton

2001 Carrier Air Cooled Chiller. Model: 30GTN090 620KA. Rated nominal cooling capacity: 90 tons. Refrigerant: R-22. Respective high and low design/test pressures: 450/278 psi. (4) compressors: Model: 6EABBC2T2H600R: 460V, 60 Hz, 3 phase. (6) fans, 2 hp and 1.7 hp, 460V, 60 Hz, 3 phase. Chiller barrel and condenser both failed leak test. Overall dimensions: 11 ft. 7 in. L x 8 ft. 8 in. W x 8 ft. 1 in. H.(ACN400).
Product Details
  • Stock No: ABCC301.43
  • Manufacturer: Carrier
  • Model: 30GTN090 620KA
  • Serial Number: 4401F21001
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Carrier Air Cooled Chiller - 90 Ton
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed