Carrier Air-Cooled Condenser - 80 Ton

Carrier Air-Cooled Condenser - 80 Ton

Carrier Air-Cooled Condenser. Nominal capacity: 80 tons. Model: 09DE084510. Fan motors: (4) 0.75 NEC HP, 200 V, 1 phase, 60 Hz, 7.7 FLA and (2) 0.66 NEC HP, 200/230 V, 1 phase, 60 Hz, 6.2 FLA. Overall Dimensions: 13 ft. L x 7 ft. 2 in. W x 7 ft. 5 in. H.(H15)(ACN166).

Product Details
  • Stock No: tLDF02
  • Manufacturer: Carrier
  • Model: 09DE-084-510
  • Serial Number: Z393927
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Carrier Air-Cooled Condenser - 80 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed