Carrier Air Cooled Condenser

Carrier Air Cooled Condenser

Carrier Air Cooled Condenser. Model 09DK-044---600-, S/N 4496F38644. Refrigerant: R-12, 22, 500, 502. Charged with N2. Design/test pressure: 480 psig (3310 kPa). Fan motors: (3) outdoor, 1.0 hp. Overall dimensions: 159 in. L x 72 in. W x 55 in. H.

Product Details
  • Stock No: OI119.
  • Manufacturer: Carrier
  • Model: 09DK-044-600
  • Serial Number: 4496F38644
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Carrier Air Cooled Condenser
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed