Carrier Evaporator - Water Circuit

Carrier Evaporator - Water Circuit

(2) Carrier Evaporator- Water Circuits. S/N R983380. Power Supply: 208-230 V, 3 phase, 60 Hz, permissible voltage at unit: 253 max, 187 min. Min circuit amps: 20 max, 4 min. Compressor RLA: 13.0, LRA: 87, Ref: R22, 3.55 lbs. Test pressure: hi/lo 1410/150 psi. Indoor fan: 208-230 V, 1 phase, 60 Hz, FLA: 3.3, 1/3 hp, KW Out 0.248. Overall dimensions: 43 in. L x 34 in. W x 75 in. H.(H17).

Product Details

  • Stock No: DBPF362.1a
  • Manufacturer: Carrier
  • Serial Number: R983380

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Carrier Evaporator - Water Circuit

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed