Carrier Freon Compressor

Carrier Freon Compressor

Carrier Freon Compressor. Model: 5H120. S/N: 0877061375. Open Volts, Shaft: 4-1/2 in. dia. (2) Johnson Controls. Inlets: (1) 3 in. dia. port, (1) 4 in. dia. port. Overall dimensions: 52 in. L x 27 in. W x 32-1/2 in. H. (ACN124).

Product Details

  • Stock No: RDST002.
  • Manufacturer: Not Specified
  • Model: 5H120
  • Serial Number: 877061375

Package Details

Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Carrier Freon Compressor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed