- Product Details
Carrier Hermetic Centrifugal Liquid Chiller- 450 Ton
Carrier Hermetic Centrifugal Liquid Chiller- 450 Ton. Model: 19DK78353CN. S/N: 42395. Refrigerant: R-11. Test pressure: 30 psi (207 kPa). Design pressure: 15 psi (103 kPa). Evaporator and Condenser water pressure: 150 psi (1034 kPa). Compressor run time: 10006 hrs. Centrifugal compressor, Size: 19DK312, S/N: 45196. Compressor Motor, 460 V, 352 RLA, 663 LRA, 60 Hz, 3 phase. Unishell, Model: 19DK487, S/N: 46416. Inlets: (2) 10 in. dia. pipes. Outlets: (3) 10 in. dia. pipes. Overall dimensions: 15 ft. L x 62 in. W x 110 in. H.
Product Details
- Stock No: HSCI002.2
- Manufacturer: Carrier
- Model: 19DK78353CN
- Serial Number: 42395
Chiller Details
- Air Cooled or Liquid Cooled: Liquid Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!