Carrier Hermetic Centrifugal Liquid Chiller- 600 Ton

Carrier Hermetic Centrifugal Liquid Chiller- 600 Ton

1994 Carrier Hermetic Centrifugal Liquid Chiller- 600 Ton. Model 19XL5052430CL. S/N 4694J49525. Refrigerant: R-22. Refrigerant charge: 1650 lbs (748 kg). Cooler and Condenser water pressure: 150 psi (1035 kPa). Centrifugal compressor, Model: 02XB430CL, S/N: 49525, test pressure: 375 psi (2586 kPa), MAWP: 300 psi (2069 kPa). Compressor electrical requirements: 460 V, 311 RLA, 546 LRA, 60 Hz, 3 phase. Inlets/outlets: (4) 10 in. dia. pipes, (4) 8 in. dia. pipes. Ideal unit for air-conditioning and light brine chilling applications. The centrifugal compressor's high efficiency, single-stage impeller and tunnel diffuser reduce operating costs. Its single-stage design simplifies servicing and reduces maintenance costs. Overall dimensions: 14 ft. 4 in. L x 6ft. 2in. W x 7ft. 8in. H. (ACN1000).

Product Details

  • Stock No: HSCI003.36
  • Manufacturer: Carrier
  • Model: 19XL5052430 CL
  • Serial Number: 4694J49525

Chiller Details

  • Air Cooled or Liquid Cooled: Liquid Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Carrier Hermetic Centrifugal Liquid Chiller- 600 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed