Cart Caddy Shorty Powered Cart Mover

Cart Caddy Shorty Powered Cart Mover

CartCaddy Powered Cart Mover by DJ Products, Inc. Model: Shorty. Serial: 306085. GVW: 625 lbs. Battery powered: (3) 12 VDC, 36V. Minn Kota MK315 On-Board Battery Charger. Pulls carts up to 3,000 lbs, 0-3 MPH forward and reverse. Overall dimensions: 41 x 26 x 41 inches. (AR)

Product Details

  • Stock No: CAGC438
  • Manufacturer: DJ Products, Inc.
  • Serial Number: 306085

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 41
  • Width (Inches): 26
  • Height (Inches): 41
  • Weight (LBS): 450
  • # of Pieces for Shipping: 1

Additional Product Details

Cart Caddy Shorty Powered Cart Mover

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed