Carter-Day Company Precision Sizer

Carter-Day Company Precision Sizer

Carter-Day Company Precision Sizer. Model: ACA9-X. S/N: 101 87. Order No: E-7294Y. Infeed hopper dimensions: 11 in. W x 6 in. H. Leroy Somer PowerBlock motor with drive, 0.33 hp, 1725 rpm, 200-230/460 V, 1.46-1.5/0.73 amps, 60 Hz, 3 phase. The Carter-Day sizers have the performance efficiencies and capacities for many sizing/separating requirement for seed corn, sunflower, barley, wheat, oats, rice, shelled peanuts, soybean and most other free flowing granular material. Inlets: (1) 3 in. dia. port, (1) 4 in. W x 2 in. H infeed. Outlets: (1) 5 in. W x 4-1/2 in. H discharge chute. Overall dimensions: 7 ft. 3 in. L x 1 ft. 10 in. W x 2 ft. 11 in. H.(H14)(ACN72).

Product Details

  • Stock No: OI238.
  • Manufacturer: Carter-Day Company
  • Model: ACA9-X
  • Serial Number: 101 87

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leroy-Somer
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1725
  • Motor Voltage: 200- 230/460
  • Motor Amps: 1.46-1.5/0.73
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 87
  • Width (Inches): 22
  • Height (Inches): 35
  • ACN: 72

Additional Product Details

Carter-Day Company Precision Sizer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed