- Product Details
Cat High Pressure Pump with Tank - 60 Gallon
Cat High Pressure Pump, Model 290, with 60 gallon tank, Baldor Motor, S/N FII92, Three Phase Cat NO. CM3559T, Spec. 35A02-863, NEMA Nominal Eff. 82.5%, P.F.87%. Rating 40C AMB-CO.NT, Frame 145TC, 3 hp, 208-230/460 volt, 7.8-7.4/3.7 amps, 3,450 rpm, 60 hz, 3 phase. (1) 1 in. inlets, (1) 3/4 in. inlet, (1) 1-1/2 in. outlet, Inside tank dimensions 26-1/2 in. diameter x 30 in. H, sitting on (4) 6 in. casters, overall dimensions 44 in. L x 30-1/2 in. H.
Product Details
- Stock No: CA235a.3
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 3
- Motor RPM: 3450
- Motor Voltage: 208-230/460
- Motor Amps: 7.8-7.4/3.7
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 145T
Dimensions:
- Length (Inches): 44
- Height (Inches): 30.5
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!