Cat High Pressure Pump with Tank - 60 Gallon

Cat High Pressure Pump with Tank - 60 Gallon

Cat High Pressure Pump with Tank. Inside dimensions 26 in. dia. x 27 in. H. With (3) tires. Overall dimensions 45 in. L x 32 in. W x 36 in. H. Pump Model 290, Cat motor CM3559T, 3 hp, 230/460 V, 3,450 rpm.

Product Details
  • Stock No: CA236a.3
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Vacuum & Pressure Vessels
  • Tank Orientation: Horizontal
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Cat Motor
  • Motor Horsepower(HP): 3
  • Motor RPM: 3450
  • Motor Voltage: 230/460
Dimensions:
  • Length (Inches): 45
  • Width (Inches): 32
  • Height (Inches): 36
Additional Product Details
Cat High Pressure Pump with Tank - 60 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed